Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF9025ADT1
Mfr # CRBF9025ADT1
Zoro # G508354466
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 210 mm
- Width 25 mm
- Roller Material SUJ Steel
- Inner Ring Outside Dia. (mm) 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBF9025ADT1
- Zoro # G508354466
- UPC # 4549557019555
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 210 mm |
Width | 25 mm |
Inner Ring Outside Dia. (mm) | 112 |
Outer Ring Inside Dia. (mm) | 187 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Pre Load, Counter Bored Mounting Holes in Opposite Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SPZXLG1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (2204155608)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- Iko Roller Bearings