Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF8022ATT1
Mfr # CRBF8022ATT1
Zoro # G108355115
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 165 mm
- Width 22 mm
- Roller Material SUJ Steel
- Outer Ring Inside Dia. (mm) 148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBF8022ATT1
- Zoro # G108355115
- UPC # 4549557019487
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 165 mm |
Width | 22 mm |
Outer Ring Inside Dia. (mm) | 148 |
Inner Ring Outside Dia. (mm) | 97 |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Pre Load, Female Threaded Mounting Holes on Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron, Outside-In (MF0487500)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (747)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- SKF Cylindrical Roller Bearings (NU315 C3)
- Iko Cylindrical Roller Bearings