Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF8022ADUUC2
Mfr # CRBF8022ADUUC2
Zoro # G608354670
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 165 mm
- Width 22 mm
- Roller Material SUJ Steel
- Inner Ring Outside Dia. (mm) 97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBF8022ADUUC2
- Zoro # G608354670
- UPC # 4549557019449
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 165 mm |
Width | 22 mm |
Inner Ring Outside Dia. (mm) | 97 |
Outer Ring Inside Dia. (mm) | 148 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Sealed, Large Clearance, Counter Bored Mounting Holes in Opposite Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- REELCRAFT Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601026-75)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/16", NK (L0505/16NK)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- SKF Cylindrical Roller Bearings (NJ2204)
- Iko Cylindrical Roller Bearings