Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF2012ATT1
Mfr # CRBF2012ATT1
Zoro # G908355148
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Outside Dia. 70 mm
- Width 12 mm
- Roller Material SUJ Steel
- Outer Ring Inside Dia. (mm) 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBF2012ATT1
- Zoro # G908355148
- UPC # 4549557019234
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 70 mm |
Width | 12 mm |
Outer Ring Inside Dia. (mm) | 57 |
Inner Ring Outside Dia. (mm) | 28 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Pre Load, Female Threaded Mounting Holes on Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Thin Section Ball Brgs, 61811 (61811)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- TRITAN Tapered Bushing, 0.875-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 7/8)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF Cylindrical Roller Bearings (NU2207)
- Iko Roller Bearings