Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Mounting Holed, #CRBF11528ADC1
Mfr # CRBF11528ADC1
Zoro # G408355037
Free Shipping & Returns
$1,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 115 mm
- Outside Dia. 240 mm
- Width 28 mm
- Roller Material SUJ Steel
- Inner Ring Outside Dia. (mm) 139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRBF11528ADC1
- Zoro # G408355037
- UPC # 4549557019661
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 115 mm |
Outside Dia. | 240 mm |
Width | 28 mm |
Inner Ring Outside Dia. (mm) | 139 |
Outer Ring Inside Dia. (mm) | 217 |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type High Rigidity Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance, Counter Bored Mounting Holes in Opposite Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-062)
- GREENLEE 21-1/2" 12 Ton Hydraulic Crimping Tool (HK1240)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- KOYO Medium Ball Bearings 31-52mm (6004C3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- Iko Cylindrical Roller Bearings