Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, High Rigidity, #CRBH3010AC1
Mfr # CRBH3010AC1
Zoro # G508354626
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 55 mm
- Width 10 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBH3010AC1
- Zoro # G508354626
- UPC # 4549557019852
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 10 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- BANDO 8M Ht Timing Belt, 3048-8M-30 (3048-8M-30)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- WESTWARD Hose Extension, 12 In. (4BY79)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- SKF Cylindrical Roller Bearings (NU213E)
- Iko Cylindrical Roller Bearings