Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, High Rigidity, #CRBH258AC1
Mfr # CRBH258AC1
Zoro # G508354718
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Outside Dia. 41 mm
- Width 8 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBH258AC1
- Zoro # G508354718
- UPC # 4549557019814
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 41 mm |
Width | 8 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- MTD Belt 61 In. (954-3073)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive (ATV212HU40M3X)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearings (RNU305)
- Iko Roller Bearings