Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, High Rigidity, #CRBH20025AC1
Mfr # CRBH20025AC1
Zoro # G008354591
product price: $1,938.99
/ea
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200 mm
- Outside Dia. 260 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBH20025AC1
- Zoro # G008354591
- UPC # 4549557020452
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 260 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 0.47 Cv (V5862A2021)
- GATES Truflex V-Belts, 3L290 (3L290)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU206E M (NU-206E M)
- Iko Roller Bearings