Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, High Rigidity, #CRBH12025AT1
Mfr # CRBH12025AT1
Zoro # G308355939
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120 mm
- Outside Dia. 180 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBH12025AT1
- Zoro # G308355939
- UPC # 4549557020308
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 180 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Type Crossed Roller Bearings, Separator, High Carbon Steel, Open, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- Iko Cylindrical Roller Bearings