Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB9016UUC2
Mfr # CRB9016UUC2
Zoro # G008355857
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 130 mm
- Width 16 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB9016UUC2
- Zoro # G008355857
- UPC # 4549557016547
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 130 mm |
Width | 16 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Sealed, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Ram Kit, 10 Ton (13X029)
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- DAYTON BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (6A124)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- Iko Cylindrical Roller Bearings