Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB6013UUC2
Mfr # CRB6013UUC2
Zoro # G508355821
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 90 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB6013UUC2
- Zoro # G508355821
- UPC # 4549557016363
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Sealed, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.92 in Top Width, 1 Ribs (890J10)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Iko Cylindrical Roller Bearings