Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB60070C2
Mfr # CRB60070C2
Zoro # G208355091
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$25,690.99
Free 30-Day Returns
Key Features
- Bore Dia. 600 mm
- Outside Dia. 780 mm
- Width 70 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRB60070C2
- Zoro # G208355091
- UPC # 4549557017483
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 600 mm |
Outside Dia. | 780 mm |
Width | 70 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL2)
- NTN Small Size Ball BrgStandard (6204ZZ C3)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- Iko Cylindrical Roller Bearings