Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB3010UUC2
Mfr # CRB3010UUC2
Zoro # G108355955
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 55 mm
- Width 10 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRB3010UUC2
- Zoro # G108355955
- UPC # 4549557016219
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 10 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Sealed, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEBM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (VEBM3615T)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- DODGE Renewal Parts, Td-Tdt-Txt4 Output Seal 244202, 244210 (244210)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- Iko Roller Bearings