Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB25040T1
Mfr # CRB25040T1
Zoro # G908354776
product price: $6,289.99
/ea
Free Shipping & Returns
$6,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 250 mm
- Outside Dia. 355 mm
- Width 40 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB25040T1
- Zoro # G908354776
- UPC # 4549557017162
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 250 mm |
Outside Dia. | 355 mm |
Width | 40 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- FESTO VACUUM GENERATOR 10BAR OTHER PNEUMATIC VALVE (VAK-1/4 6890)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- Iko Roller Bearings