Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB20030C1
Mfr # CRB20030C1
Zoro # G808355897
product price: $3,221.99
/ea
Free Shipping & Returns
$3,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200 mm
- Outside Dia. 280 mm
- Width 30 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB20030C1
- Zoro # G808355897
- UPC # 4549557017025
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 280 mm |
Width | 30 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 400-480V, Altivar 212 AC Drive (ATV212HU22N4)
- WORLDWIDE ELECTRIC Worldwide HdRF175-10/1-L-56C Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-L-56C)
- SKF Grease Seals, 6916 (6916)
- TRI-FLOW Red Grease, 6.25 Oz (TFBP20030)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- Iko Cylindrical Roller Bearings