Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB20025T1
Mfr # CRB20025T1
Zoro # G008354270
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 200 mm
- Outside Dia. 260 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CRB20025T1
- Zoro # G008354270
- UPC # 4549557017001
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 260 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Can (TTR8214863G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50BS11H X 1)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- PREVOST TruFlate Coupler, 1/2" MNPT (URC 081253)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Iko Cylindrical Roller Bearings