Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB15025C1
Mfr # CRB15025C1
Zoro # G508355883
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150 mm
- Outside Dia. 210 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB15025C1
- Zoro # G508355883
- UPC # 4549557016868
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 210 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.40" OD (703C)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting (5VLK2)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M C3 (NU-1007 M C/3)
- Iko Cylindrical Roller Bearings