Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB14025C2
Mfr # CRB14025C2
Zoro # G008354546
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140 mm
- Outside Dia. 200 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB14025C2
- Zoro # G008354546
- UPC # 4549557016813
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 200 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- BESTORQ Aftermarket JOHN DEERE J18796(N) Replacement Belt, B73 (B73)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- Iko Roller Bearings