Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB13025UUC2
Mfr # CRB13025UUC2
Zoro # G008355888
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130 mm
- Outside Dia. 190 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB13025UUC2
- Zoro # G008355888
- UPC # 4549557016783
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 190 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Sealed, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- POWERDRIVE QD Bushing, Series SD, 1-7/16" Bore (SD-1-7/16)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-207 (124292 2-7/16 SC HANGAR)
- Iko Cylindrical Roller Bearings