Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB13025C2
Mfr # CRB13025C2
Zoro # G008354522
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130 mm
- Outside Dia. 190 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB13025C2
- Zoro # G008354522
- UPC # 4549557016752
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 190 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- REXNORD OMEGA E30 ELEMENT COUPLING PARTS AND ACCESSORY (7300035BS)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- Iko Cylindrical Roller Bearings