Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Full Complement, #CRB10020C2
Mfr # CRB10020C2
Zoro # G108354521
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100 mm
- Outside Dia. 150 mm
- Width 20 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRB10020C2
- Zoro # G108354521
- UPC # 4549557016578
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 20 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- SUPCO MultiPlus Dual Brand V Belt, B74 (B74)
- FESTO Guided Drive DFM-32-100-P-A-GF (DFM-32-100-P-A-GF)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 5/8 (1J943-10-10)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU221 M C3 (NU-221 M C/3)
- Iko Roller Bearings