Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC700150T1
Mfr # CRBC700150T1
Zoro # G308354826
product price: $146,835.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$146,835.99
Free 30-Day Returns
Key Features
- Bore Dia. 700 mm
- Outside Dia. 1020 mm
- Width 150 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC700150T1
- Zoro # G308354826
- UPC # 4549557019111
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 700 mm |
Outside Dia. | 1020 mm |
Width | 150 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Single Bolt Flared Leg Brackit Only Pk50 (D02299)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- Iko Roller Bearings