Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC5013C2
Mfr # CRBC5013C2
Zoro # G008354935
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 80 mm
- Width 13 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC5013C2
- Zoro # G008354935
- UPC # 4549557017810
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 80 mm |
Width | 13 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6201 2RSH/C3GJN, Single Row Ball Bearings (6201 2RSH/C3GJN)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC150-0800)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5742.866.35TC)
- CLIMAX METAL PRODUCTS 2ISCC-075-050KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-050KW)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- Iko Roller Bearings