Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC40070T1
Mfr # CRBC40070T1
Zoro # G808355217
product price: $12,463.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$12,463.99
Free 30-Day Returns
Key Features
- Bore Dia. 400 mm
- Outside Dia. 580 mm
- Width 70 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC40070T1
- Zoro # G808355217
- UPC # 4549557018848
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 400 mm |
Outside Dia. | 580 mm |
Width | 70 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- Iko Roller Bearings