Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC20030C2
Mfr # CRBC20030C2
Zoro # G008354607
product price: $3,862.99
/ea
Free Shipping & Returns
$3,862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 200 mm
- Outside Dia. 280 mm
- Width 30 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC20030C2
- Zoro # G008354607
- UPC # 4549557018534
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 280 mm |
Width | 30 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX (6402-06-04)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC42GN0014)
- WALTER SURFACE TECHNOLOGIES Anti-Seize Lubricant Paste, 10.6oz (53D854)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M (NU-1007 M)
- Iko Cylindrical Roller Bearings