Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC15030UUC1
Mfr # CRBC15030UUC1
Zoro # G508354657
product price: $3,240.99
/ea
Free Shipping & Returns
$3,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150 mm
- Outside Dia. 230 mm
- Width 30 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC15030UUC1
- Zoro # G508354657
- UPC # 4549557018466
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 230 mm |
Width | 30 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Sealed, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 85in OC, 3 Band (3/B82)
- REXNORD Omega E Series Tire Coupling Element, E10 Coupling, 162 mm OD, 7500 rpm Max, Urethane (7300025)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- NACHI Nu300 Series Cylindrical Roller Bearing, NU318C3 (NU318C3)
- Iko Roller Bearings