Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC15025UUT1
Mfr # CRBC15025UUT1
Zoro # G908354868
product price: $2,103.99
/ea
Free Shipping & Returns
$2,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 150 mm
- Outside Dia. 210 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC15025UUT1
- Zoro # G908354868
- UPC # 4549557018428
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 150 mm |
Outside Dia. | 210 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Type | Single Row |
Item | Crossed Roller Bearing |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Sealed, Pre Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- MIDWEST FASTENER #60 Heavy Connecting Link 6PK (38862)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD (19-0252)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- Iko Cylindrical Roller Bearings