Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC14025UUC1
Mfr # CRBC14025UUC1
Zoro # G908354561
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140 mm
- Outside Dia. 200 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC14025UUC1
- Zoro # G908354561
- UPC # 4549557018343
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 200 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Sealed, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- Iko Roller Bearings