Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC13025C1
Mfr # CRBC13025C1
Zoro # G008354751
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130 mm
- Outside Dia. 190 mm
- Width 25 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC13025C1
- Zoro # G008354751
- UPC # 4549557018251
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 190 mm |
Width | 25 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Small Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Sprockets, P18-5M-09AL (P18-5M-09AL)
- DIXON Automotive Coupler Female Brass, 1/4" (DC2)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- SKF Cylindrical Roller Bearings (NU2210)
- Iko Cylindrical Roller Bearings