Shop All Cylindrical Roller Bearings
Iko
Cross Roller Bearing, Caged, #CRBC10020C2
Mfr # CRBC10020C2
Zoro # G008355833
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100 mm
- Outside Dia. 150 mm
- Width 20 mm
- Roller Material SUJ Steel
- Type Single Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CRBC10020C2
- Zoro # G008355833
- UPC # 4549557018084
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 20 mm |
Details
Roller Material | SUJ Steel |
Item | Crossed Roller Bearing |
Type | Single Row |
Description
Standard Type Crossed Roller Bearings, Steel Cage, High Carbon Steel, Open, Large Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 08B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 1/2" Ptch, 08Bhmrb, PK10 (08BHMRB)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- WEG 3-Phase Metric Motor, 25 HP, 160L Frame, 460V AC Voltage, 3,550 Nameplate RPM (01836ET3Y160L-W22)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF205ATC1 (CRBTF205ATC1)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- Iko Cylindrical Roller Bearings