Shop All Combination Bearings
Iko
Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI5040Z
Mfr # NAXI5040Z
Zoro # G708353306
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 72 mm
- Width (mm) 40 mm
- Max. RPM 4000 (Oil); 2800 (Grease)
- Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # NAXI5040Z
- Zoro # G708353306
- UPC # 4549557062902
- Country of Origin Japan
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 50 mm |
Outside Dia. (mm) | 72 mm |
Width (mm) | 40 mm |
Details
Max. RPM | 4000 (Oil); 2800 (Grease) |
Type | Needle Roller |
Dynamic Axial Load (N) | 41,400 |
Cage Material | Steel |
Dynamic Radial Load (N) | 47,500 |
Item | Bearing |
Static Axial Load (N) | 89,700 |
Static Radial Load (N) | 103,000 |
Description
Combined with Thrust Ball Bearing, With Inner Ring, With Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- TRITAN Tapered Roller Bearing Set, 1.187-in. Bore Dia., 2.53-in. Outside Dia., 0.84-in. Width (M86649/10)
- GATES XPB1400 Metric V-Belt, 1400mm Outside Length, 17mm Top Width, 1 Ribs (XPB1400)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX (1405-08-08)
- IKO Combined Needle Roller Bearing, with Thrust ball bearing - without Inner ring, #NAX2030Z (NAX2030Z)
- IKO Combined Needle Roller Bearing, with Angular contact ball bearing, #NATA5903 (NATA5903)
- IKO Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI3532Z (NAXI3532Z)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 50 mm (NKIB5910-XL)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- Iko Roller Bearings