Shop All Combination Bearings
Iko
Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI3532
Mfr # NAXI3532
Zoro # G208353363
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 52 mm
- Width (mm) 32 mm
- Max. RPM 5500 (Oil); 3850 (Grease)
- Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NAXI3532
- Zoro # G208353363
- UPC # 4549557062834
- Country of Origin Japan
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 52 mm |
Width (mm) | 32 mm |
Details
Max. RPM | 5500 (Oil); 3850 (Grease) |
Type | Needle Roller |
Item | Bearing |
Dynamic Radial Load (N) | 29,400 |
Dynamic Axial Load (N) | 26,900 |
Static Axial Load (N) | 50,000 |
Cage Material | Steel |
Static Radial Load (N) | 54,100 |
Description
Combined with Thrust Ball Bearing With Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 12b-1 - 3/4in Pitch - 10ft Box (12B-1 10FT)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth (60BS16H X 7/8)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.66 in.L (AP100/235D880)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Iko Roller Bearings