Shop All Combination Bearings
Iko
Combined Needle Roller Bearing, with Angular contact ball bearing, #NATA5902
Mfr # NATA5902
Zoro # G908353366
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 15 mm
- Outside Dia. (mm) 28 mm
- Width (mm) 20 mm
- Max. RPM 20,000 (Oil); 12,000 (Grease)
- Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # NATA5902
- Zoro # G908353366
- UPC # 4549557045004
- Country of Origin Japan
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 15 mm |
Outside Dia. (mm) | 28 mm |
Width (mm) | 20 mm |
Details
Max. RPM | 20,000 (Oil); 12,000 (Grease) |
Type | Needle Roller |
Static Radial Load (N) | 10,200 |
Dynamic Axial Load (N) | 1900 |
Cage Material | Steel |
Static Axial Load (N) | 2920 |
Item | Bearing |
Dynamic Radial Load (N) | 7710 |
Description
Combined
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- GLOBAL 1 3/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-175-B)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- BESTORQ Aftermarket Encore 52K27L PROWLER MID CUT (Pump Drive) Zero Turn Mower Replacement Belt, A47LG (A47LG)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- Iko Roller Bearings