Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS5FV
Mfr # CFS5FV
Zoro # G608356322
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 10 mm
- Roller Width 6 mm
- Stud Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFS5FV
- Zoro # G608356322
- UPC # 4549557013171
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 6 mm |
Stud Dia. | 5 mm |
Thread Size | M5-0.8 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Material | Stainless Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Miniature Metric Cam Follower, Full Complement, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane 30634, 4 per bag 1 bag/pk (30634)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- NSK NSK-6308ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6308ZZ (6308ZZ)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Inch, #CR20V (CR20V)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- Iko Linear Bearings & Guides