Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS5F
Mfr # CFS5F
Zoro # G008356199
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 10 mm
- Roller Width 6 mm
- Stud Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFS5F
- Zoro # G008356199
- UPC # 4549557013164
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 10 mm |
Roller Width | 6 mm |
Stud Dia. | 5 mm |
Thread Size | M5-0.8 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Item | Cam Follower |
Bearing Material | Stainless Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Miniature Metric Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Cam Follower, Metric, #CF4B (CF4B)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- CARTER BEARINGS 1.00", Needle Yoke Roller, Urethane Outer, Sealed (YRT-32-S)
- Iko Cam Followers & Track Rollers