Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS2FV
Mfr # CFS2FV
Zoro # G208356197
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 4.5 mm
- Roller Width 2.5 mm
- Stud Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFS2FV
- Zoro # G208356197
- UPC # 4549557012990
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4.5 mm |
Roller Width | 2.5 mm |
Stud Dia. | 2 mm |
Thread Size | M2-0.4 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Bearing Material | Stainless Steel |
Max. Operating Temp. | 110°C |
Item | Cam Follower |
Description
Miniature Metric Cam Follower, Full Complement, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116136-00)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- BANDO TimingBelt, Synchro, Neoprene, TP200XL025 (200DXL025G)
- TRICO Applicator Brush Oil (36033)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Metric - Separable - With Inner Ring, NAST20ZZUU (NAST20ZZUU)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- Iko Linear Bearings & Guides