Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS2F
Mfr # CFS2F
Zoro # G908356268
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 4.5 mm
- Roller Width 2.5 mm
- Stud Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFS2F
- Zoro # G908356268
- UPC # 4549557012983
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 4.5 mm |
Roller Width | 2.5 mm |
Stud Dia. | 2 mm |
Thread Size | M2-0.4 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Bearing Type | Needle Roller |
Max. Operating Temp. | 110°C |
Item | Cam Follower |
Bearing Material | Stainless Steel |
Roller Type | Hex Socket Head |
Description
Miniature Metric Cam Follower, Caged, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-53-G)
- IKO Cam Follower, Inch, #CR20VBUU (CR20VBUU)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- Iko Linear Bearings & Guides