Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS25FV
Mfr # CFS25FV
Zoro # G708356215
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5 mm
- Roller Width 3 mm
- Stud Dia. 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFS25FV
- Zoro # G708356215
- UPC # 4549557012945
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5 mm |
Roller Width | 3 mm |
Stud Dia. | 2.5 mm |
Thread Size | M2.5-0.45 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | Stainless Steel |
Description
Miniature Metric Cam Follower, Full Complement, Stainless Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- D&D 151" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B148)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0450D-KA1 (4700-2000-038)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- IKO Cam Followers, CF18BUU (CF18BUU)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch, #CR16 (CR16)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- Iko Linear Bearings & Guides