Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Miniature, #CFS25
Mfr # CFS25
Zoro # G108356129
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 5 mm
- Roller Width 3 mm
- Stud Dia. 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFS25
- Zoro # G108356129
- UPC # 4549557012921
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 5 mm |
Roller Width | 3 mm |
Stud Dia. | 2.5 mm |
Thread Size | M2.5-0.45 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Description
Miniature Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SCJ 1 1/2)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch - Eccentric, #CRE20VBUU (CRE20VBUU)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- Iko Cam Followers & Track Rollers