Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE90
Mfr # CFKRE90
Zoro # G108353500
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE90
- Zoro # G108353500
- UPC # 4549557067631
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX720 (5VX720)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- WEATHERHEAD Connector 3/16Inx1/8In Pipe, 0068X03 (68X3)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 15.75" OD (1544B)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Metric, #CF4WBR (CF4WBR)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/4-XB)
- Iko Linear Bearings & Guides