Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE85VR
Mfr # CFKRE85VR
Zoro # G108355733
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE85VR
- Zoro # G108355733
- UPC # 4549557067600
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFP.40-1/4 NPT+F (SFP. (inch sizes))
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Cam Followers, CF20BUU (CF20BUU)
- SMITH BEARING Cam Follower, Heavy Stud, Unsealed (HR-3/4)
- Iko Cam Followers & Track Rollers