Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE85UUR
Mfr # CFKRE85UUR
Zoro # G108353562
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKRE85UUR
- Zoro # G108353562
- UPC # 4549557067587
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 85 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928028012, Return Line, 200 micron, Outside-In (MF0578504)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Metric, #CF101BR (CF101BR)
- IKO Cam Follower, Inch, #CR16 (CR16)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- Iko Linear Bearings & Guides