Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE80VR
Mfr # CFKRE80VR
Zoro # G508355753
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 80 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE80VR
- Zoro # G508355753
- UPC # 4549557067525
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 80 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 91" Outside Length, 5/8" Top Width, 1 Ribs (5VX910)
- MOTORMITE Power Steering Reservoir Caps Replacemen, 82726 (82726)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56, TEFC (6K472BB)
- ENERPAC 12 Ton Ram Hollow Plunger 163 In (RCH-1211)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Roller Follower Inch - Non separable, #CRY36VUU (CRY36VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- Iko Cam Followers & Track Rollers