Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE72V
Mfr # CFKRE72V
Zoro # G508355524
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE72V
- Zoro # G508355524
- UPC # 4549557067433
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 3.55" O.D. (BK34H)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- BANDO TimingBelt, Synchro-Link, T5-940-16 (16T5-940)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Follower, Inch, #CR12BUU (CR12BUU)
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- Iko Linear Bearings & Guides