Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE52VUU
Mfr # CFKRE52VUU
Zoro # G008355659
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE52VUU
- Zoro # G008355659
- UPC # 4549557067297
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1-1/8)
- BRENNAN INDUSTRIES 08MAORB-08FORB-08FORB Tee Forged (6835-08-08-08-NWO-FG)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- Iko Linear Bearings & Guides