Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE47VR
Mfr # CFKRE47VR
Zoro # G508355494
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE47VR
- Zoro # G508355494
- UPC # 4549557067204
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Double Hex Metric Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- KRYTOX 2 oz Tube White (XHT-AC)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3139)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- IKO Cam Follower, Metric, #CF10BR (CF10BR)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- Iko Cam Followers & Track Rollers