Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE47UUR
Mfr # CFKRE47UUR
Zoro # G308353713
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 47 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE47UUR
- Zoro # G308353713
- UPC # 4549557067181
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Roller Type | Hex Socket Head |
Max. Operating Temp. | 120°C |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/8 in (B08-02-FL00B)
- SKF Cylindrical Roller Bearings (NU214)
- POWERFLITE 4L280 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280-2)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Follower, Inch, #CR32VUU (CR32VUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- MCGILL CAMROL CCFH Crowned OD Cam Follower With LUBRI-DISC Seal, 1 in x 5/8 in W Roller (2101512000)
- Iko Linear Bearings & Guides