Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE40UUR
Mfr # CFKRE40UUR
Zoro # G108353746
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKRE40UUR
- Zoro # G108353746
- UPC # 4549557067105
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Roller Shape | Crowned |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VA5-RO2 (VN-10-L-T4-PQ2-VA5-RO2)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- IKO Cam Follower, Inch, #CR16BUU (CR16BUU)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- IKO Cam Follower, Inch, #CR22 (CR22)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- Iko Cam Followers & Track Rollers