Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE40UU
Mfr # CFKRE40UU
Zoro # G008353785
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # CFKRE40UU
- Zoro # G008353785
- UPC # 4549557067099
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Item | Cam Follower |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - SC0620000 (SC0620000)
- LOC-LINE NPT Connector, Black, 1/8", PK50 (49425-BLK)
- RUSTLICK Coolant, 5 gal, Bucket (74905)
- ARO Solenoid Air Control Valve, 1/8 In, 3-Way (CAT33P-000-N)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/8S (CYR1-1/8S)
- Iko Linear Bearings & Guides