Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFKRE32UU
Mfr # CFKRE32UU
Zoro # G108353708
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 32 mm
- Roller Width 14 mm
- Stud Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # CFKRE32UU
- Zoro # G108353708
- UPC # 4549557066931
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Stud Dia. | 12 mm |
Thread Size | M12-1.5 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard with Double Hex Hole with Eccentric Bushing |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Max. Operating Temp. | 120°C |
Bearing Material | High Carbon Steel |
Bearing Type | Needle Roller |
Description
Eccentric Collar Double Hex Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- IKO Cam Follower, Metric, #CF20 (CF20)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Roller Follower Inch - Non separable, #CRY32VUU (CRY32VUU)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF6VBUUR (CF6VBUUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- SMITH BEARING Cam Follower, Yoke, 8400lb., 1.7500in. dia. (DYR-1-3/4)
- Iko Linear Bearings & Guides